ETN Y48M47T15SS

Item #: 0625872

Cat #: Y48M47T15SS

UPC: 786680049446

$ 8633.76 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M47T15SS

Overview

C-H Y48M47T15SS
Also known as: 786680049446, Y48M47T15SS, CUTY48M47T15SS

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 277/480Y
Volt Amps: 15kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480
Secondary Voltage: 277/480Y