ETN Y48D47T06 General-Purpose Encap

Item #: 0625866

Cat #: Y48D47T06

UPC: 786680049422

$ 3241.94 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D47T06 GENERAL-PURPOSE

Overview

C-H Y48D47T06 GENERAL-PURPOSE
Also known as: 786680049422, Y48D47T06, CUTY48D47T06

Specifications

Volt Amps: 6kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 277/480Y
Volt Amps: 6kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480
Secondary Voltage: 277/480Y