V48M28F1516CUESDOE 2016 Efficient Transformer

Item #: 0625859

Cat #: V48M28F1516CUES

UPC: 786680193460

$ 8667.92 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28F1516CUES V48M28F15

Overview

C-H V48M28F1516CUES V48M28F15
Also known as: 786680193460, V48M28F1516CUES, CUTV48M28F1516CUES

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 2
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 2