V48M28E1516CUDOE 2016 Efficient Transformer

Item #: 0625837

Cat #: V48M28E1516CU

UPC: 786680193361

$ 6739.16 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28E1516CU V48M28E1516

Overview

C-H V48M28E1516CU V48M28E1516
Also known as: 786680193361, V48M28E1516CU, CUTV48M28E1516CU

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 2
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 2