ETN V48M28T15NV General-Purpose Tra

Item #: 0625832

Cat #: V48M28T15NV

UPC: 786680048982

$ 6848.10 EA
Company wide:
0 in stock
C-H V48M28T15NV GENERAL-PURPO

Overview

C-H V48M28T15NV GENERAL-PURPO
Also known as: 786680048982, V48M28T15NV, CUTV48M28T15NV

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
Phase: 3
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Type: Dry Type Transformer
Primary Voltage: 480