V24M28T2216CUDOE 2016 Efficient Transformer

Item #: 0625831

Cat #: V24M28T2216CU

UPC: 786680193347

$ 40135.70 EA
Company wide:
0 in stock
Documents & Guides
C-H V24M28T2216CU V24M28T2216

Overview

C-H V24M28T2216CU V24M28T2216
Also known as: 786680193347, V24M28T2216CU, CUTV24M28T2216CU

Specifications

Volt Amps: 225kVA
Primary Voltage: 240
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 2
Volt Amps: 225kVA
Secondary Voltage: 120/208Y
Primary Voltage: 240
IP/NEMA Rating: NEMA 2