V24M28T4916CUDOE 2016 Efficient Transformer

Item #: 0625829

Cat #: V24M28T4916CU

UPC: 786680193330

$ 27149.93 EA
Company wide:
0 in stock
Documents & Guides
C-H V24M28T4916CU V24M28T4916

Overview

C-H V24M28T4916CU V24M28T4916
Also known as: 786680193330, V24M28T4916CU, CUTV24M28T4916CU

Specifications

Volt Amps: 150kVA
Primary Voltage: 240
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 2
Volt Amps: 150kVA
Secondary Voltage: 120/208Y
Primary Voltage: 240
IP/NEMA Rating: NEMA 2