V24M28T4516CUDOE 2016 Efficient Transformer

Item #: 0625792

Cat #: V24M28T4516CU

UPC: 786680193255

$ 11857.95 EA
Company wide:
0 in stock
Documents & Guides
C-H V24M28T4516CU V24M28T4516

Overview

C-H V24M28T4516CU V24M28T4516
Also known as: 786680193255, V24M28T4516CU, CUTV24M28T4516CU

Specifications

Volt Amps: 45kVA
Primary Voltage: 240
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 2
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 240
IP/NEMA Rating: NEMA 2