V24M28T1516CUDOE 2016 Efficient Transformer

Item #: 0625787

Cat #: V24M28T1516CU

UPC: 786680193231

$ 7853.13 EA
Company wide:
0 in stock
Documents & Guides
C-H V24M28T1516CU V24M28T1516

Overview

C-H V24M28T1516CU V24M28T1516
Also known as: 786680193231, V24M28T1516CU, CUTV24M28T1516CU

Specifications

Volt Amps: 15kVA
Primary Voltage: 240
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 2
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 240
IP/NEMA Rating: NEMA 2