ETN S60N11S02 General-Purpose Encap

Item #: 0625781

Cat #: S60N11S02

UPC: 786680048777

$ 1259.74 EA
Company wide:
0 in stock
Documents & Guides
C-H S60N11S02 GENERAL-PURPOSE

Overview

C-H S60N11S02 GENERAL-PURPOSE
Also known as: 786680048777, S60N11S02, CUTS60N11S02

Specifications

Volt Amps: 2kVA
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 600
Volt Amps: 2kVA
Type: Dry Type Transformer
Phase: 1
Primary Voltage: 600