ETN S12G25S01 General-Purpose Encap

Item #: 0625778

Cat #: S12G25S01

UPC: 786680048760

$ 799.12 EA
Company wide:
0 in stock
Documents & Guides
C-H S12G25S01 GENERAL-PURPOSE

Overview

C-H S12G25S01 GENERAL-PURPOSE
Also known as: 786680048760, S12G25S01, CUTS12G25S01

Specifications

Volt Amps: 1kVA
Secondary Voltage: 220
Primary Voltage: 120
IP/NEMA Rating: NEMA 3R
Volt Amps: 1kVA
Primary Voltage: 120
Secondary Voltage: 220
IP/NEMA Rating: NEMA 3R