HC ENCLOSURE W/ KO 18X18X6

Item #: 0625775

Cat #: 18186 HC

UPC: 782051003635

$ 280.67 EA
Company wide:
0 in stock
Documents & Guides
HC ENCLOSURE W/ KO 18X18X6

Overview

HC ENCLOSURE W/ KO 18X18X6
Also known as: 782051003635, 18186 HC, CIR18186HC

Specifications

Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Height: 18 in
Width: 18 in
Depth: 6 in
Color: Gray
Material: Steel