V48M28B1516ESDOE 2016 Efficient Transformer

Item #: 0625759

Cat #: V48M28B1516ES

UPC: 786680193071

$ 6237.71 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28B1516ES V48M28B1516

Overview

C-H V48M28B1516ES V48M28B1516
Also known as: 786680193071, V48M28B1516ES, CUTV48M28B1516ES

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 2
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 2