ETN S48D27S10CU General-Purpose Enc

Item #: 0625740

Cat #: S48D27S10CU

UPC: 786680048067

$ 4722.02 EA
Company wide:
0 in stock
Documents & Guides
C-H S48D27S10CU GENERAL-PURPO

Overview

C-H S48D27S10CU GENERAL-PURPO
Also known as: 786680048067, S48D27S10CU, CUTS48D27S10CU

Specifications

Volt Amps: 10kVA
Primary Voltage: 480
Secondary Voltage: 277
IP/NEMA Rating: NEMA 3R
Volt Amps: 10kVA
Secondary Voltage: 277
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R