Com Mtr Ped 100a 480v 3ph 4w Ss

Item #: 0625733

Cat #: CMP4411 MCH1

UPC: 782051028041

$ 16853.82 EA
Company wide:
0 in stock
Documents & Guides
COM MTR PED 100A 480V 3PH 4W SS *** Discontinued ***

Overview

COM MTR PED 100A 480V 3PH 4W SS *** Discontinued ***
Also known as: 782051028041, CMP4411 MCH1, CIRCMP4411MCH1

Specifications

No Specifications Available