Transformer, Dry Type, 225KVA, 480 Delta - 240 Delta/120, 3PH, NEMA 2

Item #: 0625723

Cat #: V48M22T2216CU

UPC: 786680192975

$ 33774.02 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 225 KVA, 480 Delta Volt Primary - 240 Delta/120 Volt Secondary, Mid-Tap, 3 Phase, NEMA 2

Overview

Transformer, Dry Type, 225 KVA, 480 Delta Volt Primary - 240 Delta/120 Volt Secondary, Mid-Tap, 3 Phase, NEMA 2
Also known as: 786680192975, V48M22T2216CU, CUTV48M22T2216CU

Specifications

Volt Amps: 225kVA
Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Volt Amps: 225kVA
Type: Dry Type Transformer
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/240 Delta