ETN S12G12S02 General-Purpose Encap

Item #: 0625722

Cat #: S12G12S02

UPC: 786680048029

$ 1259.74 EA
Company wide:
0 in stock
Documents & Guides
C-H S12G12S02 GENERAL-PURPOSE

Overview

C-H S12G12S02 GENERAL-PURPOSE
Also known as: 786680048029, S12G12S02, CUTS12G12S02

Specifications

Volt Amps: 2kVA
Secondary Voltage: 120
Primary Voltage: 120
IP/NEMA Rating: NEMA 3R
Volt Amps: 2kVA
Primary Voltage: 120
Secondary Voltage: 120
IP/NEMA Rating: NEMA 3R