V48M28F2216ESDOE 2016 Efficient Transformer

Item #: 0625721

Cat #: V48M28F2216ES

UPC: 786680192951

$ 28695.22 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28F2216ES V48M28F2216

Overview

C-H V48M28F2216ES V48M28F2216
Also known as: 786680192951, V48M28F2216ES, CUTV48M28F2216ES

Specifications

Volt Amps: 225kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 2
Volt Amps: 225kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 2