V48M28F4916ESDOE 2016 Efficient Transformer

Item #: 0625714

Cat #: V48M28F4916ES

UPC: 786680192944

$ 20041.05 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28F4916ES V48M28F4916

Overview

C-H V48M28F4916ES V48M28F4916
Also known as: 786680192944, V48M28F4916ES, CUTV48M28F4916ES

Specifications

Volt Amps: 150kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 2
Volt Amps: 150kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 2