V48M28F4516ESDOE 2016 Efficient Transformer

Item #: 0625708

Cat #: V48M28F4516ES

UPC: 786680192913

$ 8405.76 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28F4516ES V48M28F4516

Overview

C-H V48M28F4516ES V48M28F4516
Also known as: 786680192913, V48M28F4516ES, CUTV48M28F4516ES

Specifications

Volt Amps: 45kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 2
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 2