Molded Case Circuit Breaker, 1P, 20A

Item #: 0625692

Cat #: HGHB1020

UPC: 786679114186

$ 139.84 EA
Company wide:
0 in stock
Molded Case Circuit Breaker, G-Frame, HGH, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 20A, 277 Vac, 125 Vdc, 25 kAIC at 277 Vac, 50/60 Hz, bolt-on mount

Overview

Molded Case Circuit Breaker, G-Frame, HGH, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 20A, 277 Vac, 125 Vdc, 25 kAIC at 277 Vac, 50/60 Hz, bolt-on mount

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679114186, HGHB1020, CUTHGHB1020

Specifications

Amps: 20
Poles: 1
Amps: 20
Poles: 1