V48M22T1216CUDOE 2016 Efficient Transformer

Item #: 0625690

Cat #: V48M22T1216CU

UPC: 786680192852

$ 18417.59 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M22T1216CU V48M22T1216

Overview

C-H V48M22T1216CU V48M22T1216
Also known as: 786680192852, V48M22T1216CU, CUTV48M22T1216CU

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Volt Amps: 112.500kVA
Secondary Voltage: 120/240 Delta
Phase: 3
Primary Voltage: 480
Secondary Voltage: 120/240 Delta
Type: Dry Type Transformer
Volt Amps: 112.500kVA