V48M28F1516ESDOE 2016 Efficient Transformer

Item #: 0625681

Cat #: V48M28F1516ES

UPC: 786680192791

$ 5614.40 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28F1516ES V48M28F1516

Overview

C-H V48M28F1516ES V48M28F1516
Also known as: 786680192791, V48M28F1516ES, CUTV48M28F1516ES

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 2
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 2