V48M28E4916DOE 2016 Efficient Transformer

Item #: 0625676

Cat #: V48M28E4916

UPC: 786680192760

Company wide:
0 in stock
Documents & Guides
C-H V48M28E4916 V48M28E4916DO

Overview

C-H V48M28E4916 V48M28E4916DO
Also known as: 786680192760, V48M28E4916, CUTV48M28E4916

Specifications

Volt Amps: 150kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 2
Volt Amps: 150kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 2