Lev 420r5w Pn&sl

Item #: 0625669

Cat #: 420R5W

UPC: 078477085479

Company wide:
0 in stock
Documents & Guides
20 Amp, 600 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, Outlet North American Pin &sleeve Receptacle, Industrial Grade, Ip67, Watertight - Black

Overview

20 Amp, 600 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, Outlet North American Pin &sleeve Receptacle, Industrial Grade, Ip67, Watertight - Black

20 Amp, 600 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, Outlet North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight - Black

Also known as: 078477085479, 420R5W, LEV420R5W

Specifications

Material: Valox
Color: Black
Material: Valox
Color: Black