Eaton HT800 pushbutton

Item #: 0625667

Cat #: HT8CBRAB

UPC: 782113560922

$ 352.85 EA
Company wide:
0 in stock
Documents & Guides
Eaton HT800 pushbutton, 30.5 mm, NO, NC, Chrome bezel, Watertight/Oiltight-HT800, Pushbutton, 40 mm, NEMA 1, 2, 3, 3R, 4, 4X, 12, Non-illuminated, Maintained push, maintained pull, Red actuator, Round head mushroom head, Plastic

Overview

Eaton HT800 pushbutton, 30.5 mm, NO, NC, Chrome bezel, Watertight/Oiltight-HT800, Pushbutton, 40 mm, NEMA 1, 2, 3, 3R, 4, 4X, 12, Non-illuminated, Maintained push, maintained pull, Red actuator, Round head mushroom head, Plastic

Eaton's HT800 series features a wide variety of devices, including momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push-pull switches. They are corrosion resistant and water- and oil-tight devices that are suitable for industrial applications, including replacement of other manufacturer's 30.5 mm pushbutton devices.

Also known as: 782113560922, HT8CBRAB, CUTHT8CBRAB

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic