Eaton HT800 pushbutton

Item #: 0625666

Cat #: HT8GBGAV3

UPC: 782113577777

$ 310.51 EA
Company wide:
0 in stock
Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight, Illuminated pushbutton, NEMA 3, 3R, 4, 4X, 12 and 13, Momentary, Extended, Incandescent, full voltage light unit, 1NO, Green lens, 24 Vac/dc, Chrome bezel, Plastic

Overview

Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight, Illuminated pushbutton, NEMA 3, 3R, 4, 4X, 12 and 13, Momentary, Extended, Incandescent, full voltage light unit, 1NO, Green lens, 24 Vac/dc, Chrome bezel, Plastic

Eaton's HT800 series features a wide variety of devices, including momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push-pull switches. They are corrosion resistant and water- and oil-tight devices that are suitable for industrial applications, including replacement of other manufacturer's 30.5 mm pushbutton devices.

Also known as: 782113577777, HT8GBGAV3, CUTHT8GBGAV3

Specifications

Type: 1NO
Type: 1NO