
4 inch, 2W AC/DC, Light, 3 pin Micro AC
Item #: 0625665
Cat #: E58-18DP100-ELP
UPC: 782114264607
$ 873.04 EA
Company wide:
0
in stock
Documents & Guides
Eaton harsh-duty sensor, E58 Tubular 18mm Photoelectric Sensor, 0.71 dia, dist. 4 In., 2 Wire, 100 mA at 18-50Vdc/90-132Vac, 3 Pin Dual Key Pigtail Micro Connector, 90-132Vac/18-50Vdc input, Auto reset short circuit, 7 In
Overview
Eaton harsh-duty sensor, E58 Tubular 18mm Photoelectric Sensor, 0.71 dia, dist. 4 In., 2 Wire, 100 mA at 18-50Vdc/90-132Vac, 3 Pin Dual Key Pigtail Micro Connector, 90-132Vac/18-50Vdc input, Auto reset short circuit, 7 In
Eaton's E58 harsh-duty series sensors are among the most rugged and best-sealed photoelectric sensors. Stainless steel, PVDF and tempered glass components are mechanically assembled using Vitron seals to ensure resistance to chemicals and moisture intrusion. These sensors withstand heavy shock and vibration while providing unparalleled optical performance.
Also known as: 782114264607, E58-18DP100-ELP, CUTE5818DP100ELP
Specifications
| IP/NEMA Rating: | NEMA 1, IP69K, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4 |
| Wattage: | 2 |
| IP/NEMA Rating: | NEMA 1, IP69K, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4 |
| Wattage: | 2 |