Mobile Base 600 2-post 19''blk

Item #: 0625663

Cat #: A19MB600

UPC: 783510137724

$ 858.78 EA
Company wide:
0 in stock
Mobile Base 600 2-post 19'', Bulletin Dofry (open-frame Rack Accessories), Size/dims: , Material/finish: Steel/black

Overview

Mobile Base 600 2-post 19'', Bulletin Dofry (open-frame Rack Accessories), Size/dims: , Material/finish: Steel/black

The Mobile Base for Open-Frame Racks provide stability and mobility to open-frame racks. It has models for both 19-in. 2- and 4-Post Open Frame Racks. This product mounts to the bottom of the racks previously mentioned. It includes four non-locking casters but will also accept standard levelers. Please note, catalog number PMBLM12 must be ordered separately, however the mounting hardware is included.

Also known as: 783510137724, A19MB600, HOFA19MB600

Specifications

Finish: Powder Coated
Color: Jet Black
Weight: 43.900 lb
Finish: Powder Coated
Weight: 43.900 lb
Color: Jet Black