V48M47T1216CUDOE 2016 Efficient Transformer

Item #: 0625662

Cat #: V48M47T1216CU

UPC: 786680192678

$ 20719.20 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M47T1216CU V48M47T1216

Overview

C-H V48M47T1216CU V48M47T1216
Also known as: 786680192678, V48M47T1216CU, CUTV48M47T1216CU

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 112.500kVA
Secondary Voltage: 277/480Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 112.500kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 277/480Y