V24M28T2216DOE 2016 Efficient Transformer

Item #: 0625652

Cat #: V24M28T2216

UPC: 786680192623

$ 24440.40 EA
Company wide:
0 in stock
Documents & Guides
C-H V24M28T2216 V24M28T2216DO

Overview

C-H V24M28T2216 V24M28T2216DO
Also known as: 786680192623, V24M28T2216, CUTV24M28T2216

Specifications

Volt Amps: 225kVA
Primary Voltage: 240
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 2
Volt Amps: 225kVA
Secondary Voltage: 120/208Y
Primary Voltage: 240
IP/NEMA Rating: NEMA 2