ETN Y48D51B15CU General-Purpose Enc

Item #: 0625648

Cat #: Y48D51B15CU

UPC: 786680047732

$ 11352.01 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D51B15CU GENERAL-PURPO

Overview

C-H Y48D51B15CU GENERAL-PURPO
Also known as: 786680047732, Y48D51B15CU, CUTY48D51B15CU

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 240/416Y
Volt Amps: 15kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480
Secondary Voltage: 240/416Y