V48M47T1516CUDOE 2016 Efficient Transformer

Item #: 0625642

Cat #: V48M47T1516CU

UPC: 786680192555

$ 7853.13 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M47T1516CU V48M47T1516

Overview

C-H V48M47T1516CU V48M47T1516
Also known as: 786680192555, V48M47T1516CU, CUTV48M47T1516CU

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 2
Secondary Voltage: 277/480Y
Volt Amps: 15kVA
IP/NEMA Rating: NEMA 2
Primary Voltage: 480
Secondary Voltage: 277/480Y