V48M28B2216CUDOE 2016 Efficient Transformer

Item #: 0625640

Cat #: V48M28B2216CU

UPC: 786680192548

$ 49581.54 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28B2216CU V48M28B2216

Overview

C-H V48M28B2216CU V48M28B2216
Also known as: 786680192548, V48M28B2216CU, CUTV48M28B2216CU

Specifications

Volt Amps: 225kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 2
Volt Amps: 225kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 2