V48M28B4916CUDOE 2016 Efficient Transformer

Item #: 0625638

Cat #: V48M28B4916CU

UPC: 786680192531

$ 35026.10 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28B4916CU V48M28B4916

Overview

C-H V48M28B4916CU V48M28B4916
Also known as: 786680192531, V48M28B4916CU, CUTV48M28B4916CU

Specifications

Volt Amps: 150kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 2
Volt Amps: 150kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 2