V48M28B2216DOE 2016 Efficient Transformer

Item #: 0625629

Cat #: V48M28B2216

UPC: 786680192500

$ 30818.11 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28B2216 V48M28B2216DO

Overview

C-H V48M28B2216 V48M28B2216DO
Also known as: 786680192500, V48M28B2216, CUTV48M28B2216

Specifications

Volt Amps: 225kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 2
Volt Amps: 225kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 2