Transformer, Dry Type, 75kVA, 480? - 208Y/120VAC, 3PH, NEMA 2

Item #: 0625622

Cat #: V48M28B7516

UPC: 786680192470

$ 12647.04 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 75 kVA, 480? - 208Y/120 Volt AC, 3-Phase, NEMA 2, Frame 943, DOE2016 Energy Efficiency

Overview

Transformer, Dry Type, 75 kVA, 480? - 208Y/120 Volt AC, 3-Phase, NEMA 2, Frame 943, DOE2016 Energy Efficiency
Also known as: 786680192470, V48M28B7516, CUTV48M28B7516

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 75kVA