PREMIER SERIES PANEL 24X24

Item #: 0625620

Cat #: 2424P

UPC: 782051092660

$ 330.09 EA
Company wide:
0 in stock
Documents & Guides
PREMIER SERIES PANEL 24X24

Overview

PREMIER SERIES PANEL 24X24
Also known as: 782051092660, 2424P, CIR2424P

Specifications

Width: 24 in
Height: 24 in
Color: White
Material: Steel
IP/NEMA Rating: NEMA 4
Width: 24 in
Color: White
IP/NEMA Rating: NEMA 4
Height: 24 in
Material: Steel