V48M28B4516DOE 2016 Efficient Transformer

Item #: 0625619

Cat #: V48M28B4516

UPC: 786680192463

$ 9029.10 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28B4516 V48M28B4516DO

Overview

C-H V48M28B4516 V48M28B4516DO
Also known as: 786680192463, V48M28B4516, CUTV48M28B4516

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 45kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y