Weatherproof Wire Conn, 63® Gray/Dk Blue, 15/Card

Item #: 0625614

Cat #: 30-1163

UPC: 783250758166

$ 1.97 EA
Company wide:
5,223 in stock
Documents & Guides
Wire Connector, Weatherproof Type, Blue/Dark Blue, Wire Ranges: 16 - 6 AWG, Package of 15. For Interior and Exterior Copper-to-Copper Connections Exposed to Rain or Damp Conditions., Wire-Nut®

Overview

Wire Connector, Weatherproof Type, Blue/Dark Blue, Wire Ranges: 16 - 6 AWG, Package of 15. For Interior and Exterior Copper-to-Copper Connections Exposed to Rain or Damp Conditions., Wire-Nut®

MDL 63 GRAY-BLUE 15 CLAM

Also known as: 783250758166, 30-1163, IDE301163

Specifications

Color: Blue, Gray
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 16 - 6
Color: Blue, Gray
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 16 - 6