Transformer, Dry Type, Non-Linear, K-Factor, Ventilated, Copper Windings, NEMA 2, 30 kVA , 3PH, 480 Delta Primary, 208Y/120 Secondary

Item #: 0625605

Cat #: N48M28T3016CU

UPC: 786680192425

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Non-Linear, K-Factor, Ventilated, Copper Windings, NEMA 2, FR940, 60 Hz, 220°C, 30 kVA , 3-Phase, 480 Delta Primary Voltage, 208Y/120 Secondary Volt AC, NEMA ST-20, DOE 2016

Overview

Transformer, Dry Type, Non-Linear, K-Factor, Ventilated, Copper Windings, NEMA 2, FR940, 60 Hz, 220°C, 30 kVA , 3-Phase, 480 Delta Primary Voltage, 208Y/120 Secondary Volt AC, NEMA ST-20, DOE 2016

Eaton's K-Factor transformers address the problems caused by non-linear loads and harmonics. They are a good option for reliably supporting Level 2 EV charging infrastructure. They also compensate for stresses on a transformer’s winding insulation which prevents insulation breakdown and premature failure. The net result is longer transformer life.

Also known as: 786680192425, N48M28T3016CU, CUTN48M28T3016CU

Specifications

Type: Dry Type Transformer
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 2
Volt Amps: 30kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
IP/NEMA Rating: NEMA 2
Primary Voltage: 480 Delta
Secondary Voltage: 120/208Y
Volt Amps: 30kVA