8' Industrial Strip

Item #: 0625599

Cat #: L 2 96T8 MVOLT GEB

UPC: 784231176252

Call for price
Company wide:
0 in stock
Documents & Guides
Industrial Strip, 8', 59W, 120/277V, (x2) T8 Lamps, Instant Start Electronic Ballast

Overview

Industrial Strip, 8', 59W, 120/277V, (x2) T8 Lamps, Instant Start Electronic Ballast
Also known as: 784231176252, L 2 96T8 MVOLT GEB, LITL296T8MVOLTGEB

Specifications

Type: 2-Lamp, Linear
Wattage: 59
Volts AC: 120, 277
Length: 8 ft
Color: White
Material: Steel
Light Technology: Fluorescent
Type: 2-Lamp, Linear
Volts AC: 120, 277
Color: White
Light Technology: Fluorescent
Wattage: 59
Length: 8 ft
Material: Steel