8' General Purpose Striplight

Item #: 0625594

Cat #: C 2 96T8 MVOLT GEB10IS

UPC: 784231163993

Call for price
Company wide:
0 in stock
Documents & Guides
General Purpose Strip, Length: 8', (x2) T8 Lamps, 59W, 120/277V, Instant Start Electronic Ballast

Overview

General Purpose Strip, Length: 8', (x2) T8 Lamps, 59W, 120/277V, Instant Start Electronic Ballast
Also known as: 784231163993, C 2 96T8 MVOLT GEB10IS, LITC296T8MVOLTGEB

Specifications

Type: 2-Lamp
Wattage: 59
Length: 8 ft
Color: White
Material: Steel
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 2-Lamp
Length: 8 ft
Material: Steel
Volts AC Range: 120 - 277
Wattage: 59
Color: White
Light Technology: Fluorescent