V48M28B4516CUDOE 2016 Efficient Transformer

Item #: 0625590

Cat #: V48M28B4516CU

UPC: 786680192401

$ 14974.37 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28B4516CU V48M28B4516

Overview

C-H V48M28B4516CU V48M28B4516
Also known as: 786680192401, V48M28B4516CU, CUTV48M28B4516CU

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 45kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y