V48M28B1516CUDOE 2016 Efficient Transformer

Item #: 0625587

Cat #: V48M28B1516CU

UPC: 786680192388

$ 9303.17 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28B1516CU V48M28B1516

Overview

C-H V48M28B1516CU V48M28B1516
Also known as: 786680192388, V48M28B1516CU, CUTV48M28B1516CU

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 2
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 2