V48M28B3016DOE 2016 Efficient Transformer

Item #: 0625576

Cat #: V48M28B3016

UPC: 786680192357

$ 7646.94 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28B3016 V48M28B3016DO

Overview

C-H V48M28B3016 V48M28B3016DO
Also known as: 786680192357, V48M28B3016, CUTV48M28B3016

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 3kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 3kVA