V48M28B1516DOE 2016 Efficient Transformer

Item #: 0625573

Cat #: V48M28B1516

UPC: 786680192340

$ 6034.45 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28B1516 V48M28B1516DO

Overview

C-H V48M28B1516 V48M28B1516DO
Also known as: 786680192340, V48M28B1516, CUTV48M28B1516

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 2
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 2