NEMA Full Voltage Non-reversing Contactor

Item #: 0625559

Cat #: CN15AN3CB

UPC: 782113777177

$ 706.44 EA
Company wide:
0 in stock
Documents & Guides
NEMA Full Voltage Non-reversing Contactor, Freedom, Size 00, 3-pole, 480 Vac/ 60hz - 440 Vac/ 50 Hz Coil

Overview

NEMA Full Voltage Non-reversing Contactor, Freedom, Size 00, 3-pole, 480 Vac/ 60hz - 440 Vac/ 50 Hz Coil
Also known as: 782113777177, CN15AN3CB, CUTCN15AN3CB

Specifications

Horsepower: 1, 2
Family / Style: Freedom
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 9
Size: 00
Horsepower: 1, 2
Poles: 3
Volts AC: 600
Size: 00
Family / Style: Freedom
Mounting: Surface
Amps: 9