V48M28F4916CUDOE 2016 Efficient Transformer

Item #: 0625545

Cat #: V48M28F4916CU

UPC: 786680192265

$ 31398.74 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28F4916CU V48M28F4916

Overview

C-H V48M28F4916CU V48M28F4916
Also known as: 786680192265, V48M28F4916CU, CUTV48M28F4916CU

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 15kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y