V48M28F1216CUDOE 2016 Efficient Transformer

Item #: 0625538

Cat #: V48M28F1216CU

UPC: 786680192258

$ 24245.30 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28F1216CU V48M28F1216

Overview

C-H V48M28F1216CU V48M28F1216
Also known as: 786680192258, V48M28F1216CU, CUTV48M28F1216CU

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 112.500kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 112.500kVA